- Tapered Roller Bearing Set
- 6 1/2" ID x 8 7/8" OD x 1 5/8" Wide
- Class 0
| Tolerance | Class 0 (High-Precision) |
| Cone Width | 1.5625 in |
| Assembly | TS |
| K Factor | 1.52 |
| Series | 46700 |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 8.875 in |
| Cup Width | 1.3125 in |
| One-Row Radial Rating C90 | 16400 lbf |
| Static Load Rating [Max] | 143000 lbf |
| Housing Shoulder Diameter | 8.58 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone/Cup | Cup/Cone |
| I.D. | 6 1/2 in |
| Weight | 11.119 LB |
| EAN or UPC | 53893300979 |

