- Tapered Roller Bearing Set
- 6 1/4" ID x 8 7/8" OD x 1 5/8" Wide
- Class 2 (Standard)
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 143000 lbf |
| Cup Width | 1 5/16 in |
| Tolerance | Class 2 (Standard) |
| Series | 46700 |
| O.D. | 8.875 in |
| K Factor | 1.52 |
| Assembly | TS |
| Shaft Fillet Radius [Max] | 0.140 in |
| Housing Shoulder Diameter | 8.58 in |
| I.D. | 6 1/4 in |
| One-Row Radial Rating C90 | 16400 lbf |
| Cone Width | 1 9/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 25.311 LB |
| EAN or UPC | 53893300337 |

