- Series 46700 Single Cup
- 8 7/8" OD x 1 5/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Material | Steel |
| K Factor | 1.524 |
| O.D. | 8.875 in |
| O.D. Type | Flanged |
| Series | 46700 |
| Radial Rating | 16364.8 lbf |
| Cup Width | 1 5/16 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | N/A |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Tolerance | Precision |
| Weight | 3.935 LB |
| EAN or UPC | 53893299419 |

