- Tapered Roller Bearing Set
- 1 3/4" ID x 3 11/16" OD x 1 1/4" Wide
- Class 0
| O.D. | 3.6875 in |
| Static Load Rating [Max] | 35500 lbf |
| Cone Width | 1 1/4 in |
| Assembly | TS |
| One-Row Radial Rating C90 | 6980 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| K Factor | 1.45 |
| I.D. | 1 3/4 in |
| Housing Shoulder Diameter | 3.43 in |
| Series | 46000 |
| Cone/Cup | Cup/Cone |
| Cup Width | 1.0313 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Class 0 (High-Precision) |
| Weight | 2.37 LB |
| EAN or UPC | 53893298566 |

