- 1.377" Shaft Diameter
- 2.874" Housing Bore
- 0.693" Width
- Dual Lip w/One Spring
- Internal
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -30 °F |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 1.377 in |
| Seal Design | Assembled Design |
| Pressure | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Case Construction | Steel Case w/Inner Case |
| Construction | 57 |
| Inch/Metric | Inch |
| Lip Material | Acrylates |
| Housing Bore Dia. | 2.874 in |
| Spring Material | Carbon Steel Garter |
| Weight | 0.125 LB |
| EAN or UPC | 53893508900 |

