- 4500 Series Single Cone
- 2 1/8" Straight Bore
- 1.5810" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Bore Type | Round Bore |
| Series | 4500 |
| Material | Steel |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| K Factor | 1.742075 |
| Cone Type | Single Cone |
| I.D. | 2 1/8 in |
| Tolerance | Standard |
| Cone Width | 1.581 in |
| O.D. | N/A |
| Enclosure | Open |
| Radial Rating | 9733.9 lbf |
| Bearing Type | Single Cone |
| Weight | 2.15 LB |
| EAN or UPC | 53893141312 |

