- 6.187" Shaft Diameter
- 7.500" Housing Bore Diameter
- .562" Width
- Acrylates
- Type45
| Shaft Dia. | 6.187 in |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Pressure | 7 psi |
| Temperature Range [Max] | 300 °F |
| Lip Material | Acrylates |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -30 °F |
| Housing Bore Dia. | 7 1/2 in |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Construction | 45 |
| Seal Application | General Purpose |
| Weight | 0.901 LB |
| EAN or UPC | 53893508337 |

