Skip to content Skip to navigation menu
Timken Co.455321

455321

Single Lip With Spring
Item #100754209
  • 2.312" Shaft Diameter
  • 3.751" Housing Bore
  • 1/2" Width
  • Single Lip w/Spring
  • Internal
  • Shaft Seal
+ Show More + Show Less
Timken Co.455321
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.312" Shaft Diameter
  • 3.751" Housing Bore
  • 1/2" Width
  • Single Lip w/Spring
  • Internal
Lip Type Single Lip w/Spring
Cover/Compensation Ring/Plate Required No
Misalignment & Runout (In. @ Feet Per Minute) 0.015@800, 0.010@4200
Lip Material Nitrile
Spring Material Carbon Steel Garter
Case Construction Steel Case w/Inner Case
Pressure 7 psi
Seal Design Assembled Design
Lip Style Internal
Temperature Range [Max] 225 °F
Surface Speed [Nom] 3,000 ft/min
Seal Application General Purpose
Housing Bore Dia. 3.751 in
Shaft Dia. 2.312 in
Inch/Metric Inch
Temperature Range [Min] -40 °F
Construction 45
Weight 0.274 LB
EAN or UPC 53893489506
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison