Skip to content Skip to navigation menu
Timken Co.455027N

455027N

Single Lip With Spring
Item #103578728
  • 3 1/2" Shaft Diameter
  • 4.999" Housing Bore
  • 0.468" Width
  • Single Lip w/Spring
  • Internal
  • Shaft Seal
+ Show More + Show Less
Timken Co.455027N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/2" Shaft Diameter
  • 4.999" Housing Bore
  • 0.468" Width
  • Single Lip w/Spring
  • Internal
Lip Material Acrylates
Temperature Range [Max] 300 °F
Lip Type Single Lip w/Spring
Case Construction Steel Case w/Inner Case
Housing Bore Dia. 4.999 in
Construction 45
Inch/Metric Inch
Lip Style Internal
Temperature Range [Min] -30 °F
Spring Material Carbon Steel Garter
Shaft Dia. 3.5 in
Surface Speed [Nom] 3,000 ft/min
Misalignment & Runout (In. @ Feet Per Minute) 0.015@800, 0.010@4200
Seal Design Assembled Design
Pressure 7 psi
Weight 0.483 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison