- Series 455 Single Cup
- 4 1/4" OD x 7/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Origin | Cups |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Single Cup |
| Material | Steel |
| Radial Rating | 7319.1 lbf |
| O.D. | 4.25 in |
| Series | 455 |
| O.D. Type | Flanged |
| I.D. | N/A |
| Cone Width | N/A |
| K Factor | 1.742 |
| Cup Width | 7/8 in |
| Tolerance | Precision |
| Cup Type | Single Cup |
| Weight | 1.1 LB |
| EAN or UPC | 53893034454 |

