- Series 455 Single Cup
- 4 1/4" OD x 7/8" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Origin | Cups |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.09 in |
| Cone Width | N/A |
| Tolerance | Standard |
| Series | 455 |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| O.D. | 4.25 in |
| K Factor | 1.742075 |
| Cup Type | Single Cup |
| Radial Rating | 7319.1 lbf |
| Cup Width | 7/8 in |
| Enclosure | N/A |
| Weight | 1.072 LB |
| EAN or UPC | 53893034409 |

