- Series 4500 Single Cup
- 4 1/8" OD x 1 5/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| Series | 4500 |
| Cup Type | Single Cup |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | N/A |
| Tolerance | Standard |
| Radial Rating | 9733.9 lbf |
| Enclosure | N/A |
| O.D. Type | Straight |
| Origin | Cups |
| Bearing Type | Single Cup |
| O.D. | 4.125 in |
| Cup Width | 1 5/16 in |
| K Factor | 1.742075 |
| Weight | 1.37 LB |
| EAN or UPC | 53893141008 |

