- 48 mm Shaft Diameter
- 65 mm Housing Bore
- 24.5 mm Width
- Triple Lip w/One Spring
- Internal
| Construction | 66 |
| Inch/Metric | Metric |
| Lip Type | Triple Lip w/One Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Surface Speed [Nom] | 3,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 7 psi |
| Temperature Range [Max] | 300 °F |
| Seal Design | Bonded Design |
| Shaft Dia. | 48 mm |
| Temperature Range [Min] | -30 °F |
| Housing Bore Dia. | 65 mm |
| Lip Style | Internal |
| Lip Material | Acrylates |
| Weight | 0.081 LB |
| EAN or UPC | 53893508139 |

