- Tapered Roller Bearing Set
- 2 1/8" ID x 4 1/8" OD x 1 3/16" Wide
- Class 0
| Series | 45200 |
| I.D. | 2 1/8 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cup Width | 15/16 in |
| Static Load Rating [Max] | 42600 lbf |
| K Factor | 1.76 |
| Tolerance | Class 0 (High-Precision) |
| Cone Width | 1.2188 in |
| Housing Shoulder Diameter | 3.9 in |
| O.D. | 4.125 in |
| One-Row Radial Rating C90 | 8270 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| Weight | 2.622 LB |
| EAN or UPC | 53893296760 |

