- 45200 Series Single Cone
- 2" Straight Bore
- 1.2190" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Origin | Cones |
| Material | Steel |
| I.D. | 2 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Series | 45200 |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Cone Width | 1.219 in |
| Cup Width | N/A |
| O.D. | N/A |
| Radial Rating | 8270.4 lbf |
| K Factor | 1.75647 |
| Weight | 2.033 LB |
| EAN or UPC | 53893296685 |

