- 1.687" Shaft Diameter
- 3.189" Housing Bore
- 0.437" Width
- Single Lip w/Spring
- Internal
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 225 °F |
| Housing Bore Dia. | 3.189 in |
| Pressure | 3 psi |
| Surface Speed [Nom] | 3,000 ft/min |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Construction | 54 |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 1.687 in |
| Weight | 0.167 LB |
| EAN or UPC | 53893488011 |

