- 3.000" Shaft Diameter
- 4.003" Housing Bore Diameter
- .250" Width
- Nitrile
- Type4S
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Design | Assembled Design |
| Shaft Dia. | 3 in |
| Lip Style | Internal |
| Construction | 4S |
| Pressure | 0 psi |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | None |
| Lip Type | Single Lip w/o Spring |
| Inch/Metric | Inch |
| Housing Bore Dia. | 4.003 in |
| Weight | 0.194 LB |
| EAN or UPC | 53893507941 |

