- 3.500" Shaft Diameter
- 4.125" Housing Bore Diameter
- .250" Width
- Nitrile
- Type44
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Seal Design | Bonded Design |
| Shaft Dia. | 3.5 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Case Construction | Steel Case w/o Inner Case |
| Construction | 44 |
| Lip Style | Internal |
| Housing Bore Dia. | 4 1/8 in |
| Lip Type | Single Lip w/o Spring |
| Pressure | 0 psi |
| Temperature Range [Min] | -40 °F |
| Spring Material | None |
| Lip Material | Nitrile |
| Weight | 0.091 LB |
| EAN or UPC | 53893486499 |

