- 44000 Series Single Cone
- 1 7/16" Straight Bore
- 0.9330" Wide
- 0.090" Maximum Shaft Fillet Radius
- Precision Grade
| Series | 44000 |
| Bore Type | Round Bore |
| O.D. | N/A |
| I.D. | 1 7/16 in |
| Material | Steel |
| Origin | Cones |
| Tolerance | Precision |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Cone Width | 0.933 in |
| Shaft Fillet Radius [Max] | 0.090 in |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Weight | 1.1 LB |
| EAN or UPC | 53893290652 |

