- 44000 Series Single Cone
- 1 5/16" Straight Bore
- 0.9330" Wide
- 0.080" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 44000 |
| I.D. | 1 5/16 in |
| K Factor | 0.7480304 |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Radial Rating | 4542.7 lbf |
| Enclosure | Open |
| Material | Steel |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.080 in |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| O.D. | N/A |
| Cup Width | N/A |
| Cone Width | 0.933 in |
| Weight | 1.153 LB |
| EAN or UPC | 53893290546 |

