- 1.687" Shaft Diameter
- 2.623" Housing Bore
- 3/8" Width
- Single Lip w/o Spring
- Internal
| Lip Type | Single Lip w/o Spring |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Construction | 44 |
| Surface Speed [Nom] | 2,000 ft/min |
| Housing Bore Dia. | 2.623 in |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Shaft Dia. | 1.687 in |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Spring Material | None |
| Pressure | 0 psi |
| Inch/Metric | Inch |
| Weight | 0.065 LB |
| EAN or UPC | 53893486352 |

