- 4300 Series Single Cone
- 1 3/8" Straight Bore
- 1.5900" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.59 in |
| Enclosure | Open |
| O.D. | N/A |
| Series | 4300 |
| Cone Type | Single Cone |
| Origin | Cones |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Steel |
| I.D. | 1 3/8 in |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Radial Rating | 9044.6 lbf |
| K Factor | 2.05429 |
| Weight | 2.007 LB |
| EAN or UPC | 53893140612 |

