- Series 435000 Single Cup
- 16 1/2" OD x 2 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Series | 435000 |
| Cup Width | 2 7/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Cone Width | N/A |
| Enclosure | N/A |
| K Factor | 0.9662256 |
| Material | Steel |
| O.D. Type | Straight |
| I.D. | N/A |
| Origin | Cups |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Radial Rating | 64223.6 lbf |
| O.D. | 16.5 in |
| Weight | 30.512 LB |
| EAN or UPC | 53893617695 |

