
- Series 43000 Single Cup
- 3 1/8" OD x 11/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
Tolerance | Standard |
Bearing Type | Single Cup |
Housing Fillet Radius [Max] | 0.06 in |
Radial Rating | 4189.7 lbf |
Cone Width | N/A |
Material | Steel |
Enclosure | N/A |
K Factor | 0.875 |
Cup Width | 11/16 in |
I.D. | N/A |
Series | 43000 |
O.D. | 3.125 in |
O.D. Type | Flanged |
Origin | Cups |
Cup Type | Single Cup |
Weight | 0.553 LB |
EAN or UPC | 53893289540 |
