- Series 43000 Single Cup
- 3 1/8" OD x 11/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. | 3.125 in |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Material | Steel |
| Series | 43000 |
| Tolerance | Precision |
| Origin | Cups |
| I.D. | N/A |
| Cone Width | N/A |
| Cup Width | 0.6875 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Single Cup |
| Weight | 0.494 LB |
| EAN or UPC | 53893289519 |

