- Series 43000 Single Cup
- 3" OD x 0.6563" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| O.D. | 3 in |
| Cone Width | N/A |
| Series | 43000 |
| K Factor | 0.8746067 |
| Tolerance | Standard |
| Cup Width | 0.6563 in |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| I.D. | N/A |
| Enclosure | N/A |
| Radial Rating | 4189.7 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Weight | 0.361 LB |
| EAN or UPC | 53893289441 |

