- Series 435 Single Cup
- 3 3/4" OD x 1.0313" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 435 |
| Tolerance | Standard |
| O.D. Type | Straight |
| Enclosure | N/A |
| O.D. | 3.75 in |
| Cone Width | N/A |
| Material | Steel |
| K Factor | 2.05429 |
| Origin | Cups |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Radial Rating | 6849.5 lbf |
| Cup Width | 1.0313 in |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 1.115 LB |
| EAN or UPC | 53893032009 |

