- Series 430000 Single Cup
- 15 3/4" OD x 2 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| I.D. | N/A |
| Cup Width | 2 1/2 in |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Origin | Cups |
| O.D. Type | Straight |
| Material | Steel |
| Series | 430000 |
| O.D. | 15.75 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Type | Single Cup |
| Tolerance | Precision |
| Weight | 35.25 LB |
| EAN or UPC | 53893615417 |

