- 43000 Series Single Cone
- 1 5/16" Straight Bore
- 0.9480" Wide
- 0.080" Maximum Shaft Fillet Radius
- Precision Grade
| Cup Width | N/A |
| O.D. | N/A |
| Bearing Type | Single Cone |
| Series | 43000 |
| Shaft Fillet Radius [Max] | 0.080 in |
| Tolerance | Precision |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Cone Width | 0.948 in |
| Enclosure | Open |
| I.D. | 1 5/16 in |
| Material | Steel |
| Origin | Cones |
| Weight | 0.758 LB |
| EAN or UPC | 53893289021 |

