- 43000 Series Single Cone
- 1 5/16" Straight Bore
- 0.9480" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Enclosure | Open |
| Bearing Type | Single Cone |
| Radial Rating | 4189.7 lbf |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| K Factor | 0.8746067 |
| Origin | Cones |
| I.D. | 1 5/16 in |
| Series | 43000 |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Family Name | Tapered Roller Bearing Single Cone |
| Cone Width | 0.948 in |
| Weight | 0.76 LB |
| EAN or UPC | 53893288765 |

