- 43000 Series Single Cone
- 1 1/4" Straight Bore
- 0.9480" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
| I.D. | 1 1/4 in |
| Cone Width | 0.948 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Series | 43000 |
| Tolerance | Precision |
| Cup Width | N/A |
| O.D. | N/A |
| Material | Steel |
| Weight | 0.772 LB |
| EAN or UPC | 53893288628 |

