- Series 42600 Single Cup
- 5" OD x 7/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Origin | Cups |
| O.D. Type | Flanged |
| Series | 42600 |
| O.D. | 5 in |
| I.D. | N/A |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Cup Width | 7/8 in |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 1.2 LB |
| EAN or UPC | 53893287324 |

