- Series 42000 Single Cup
- 5.904" OD x 0.9688" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| Radial Rating | 8790.8 lbf |
| O.D. | 5.904 in |
| Origin | Cups |
| Material | Steel |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.186693 |
| Cup Width | 0.9688 in |
| Cup Type | Single Cup |
| Tolerance | Standard |
| Cone Width | N/A |
| Series | 42000 |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Weight | 1.653 LB |
| EAN or UPC | 53893287218 |

