- Series 42000 Double Cup
- 5 7/8" OD x 2 1/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. | 5.875 in |
| I.D. | N/A |
| Cup Width | 2 1/16 in |
| Origin | Cups |
| Cup Type | Double Cup |
| Tolerance | Precision |
| Housing Fillet Radius [Max] | 0.03 in |
| O.D. Type | Straight |
| Series | 42000 |
| Bearing Type | Double Cup |
| Enclosure | N/A |
| Material | Steel |
| Cone Width | N/A |
| Weight | 3.77 LB |
| EAN or UPC | 53893287089 |

