
- Series 42000 Single Cup
- 5 7/8" OD x 0.9688" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
Cup Type | Single Cup |
Series | 42000 |
Housing Fillet Radius [Max] | 0.13 in |
Cone Width | N/A |
Material | Steel |
O.D. Type | Flanged |
Bearing Type | Single Cup |
K Factor | 1.187 |
O.D. | 5.875 in |
Radial Rating | 8790.8 lbf |
Origin | Cups |
Enclosure | N/A |
I.D. | N/A |
Tolerance | Precision |
Cup Width | 0.9688 in |
Weight | 1.722 LB |
EAN or UPC | 53893286969 |
