- Series 42000 Single Cup
- 5.844" OD x 0.8438" Wide
- 0.120" Maximum Housing Fillet Radius
- Precision Tolerance
| Series | 42000 |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| O.D. | 5.844 in |
| Material | Steel |
| Origin | Cups |
| Cup Width | 0.8438 in |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.12 in |
| Tolerance | Precision |
| Cup Type | Single Cup |
| I.D. | N/A |
| Cone Width | N/A |
| Weight | 1.296 LB |
| EAN or UPC | 53893286587 |

