- 42000 Series Single Cone
- 3.4630" Straight Bore
- 1.1410" Wide
- 0.120" Maximum Shaft Fillet Radius
- Precision Grade
| Shaft Fillet Radius [Max] | 0.120 in |
| Bore Type | Round Bore |
| Origin | Cones |
| I.D. | 3.463 in |
| Enclosure | Open |
| Series | 42000 |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Cone Type | Single Cone |
| Material | Steel |
| Tolerance | Precision |
| Cone Width | 1.141 in |
| Cup Width | N/A |
| Weight | 3.277 LB |
| EAN or UPC | 53893283685 |

