- 1.996" Shaft Diameter
- 3.111" Housing Bore
- 0.344" Width
- Single Lip w/Spring
- Internal
| Lip Style | Internal |
| Inch/Metric | Inch |
| Housing Bore Dia. | 3.111 in |
| Pressure | 7 psi |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 350 °F |
| Lip Material | Silicone |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Construction | 75 |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -80 °F |
| Shaft Dia. | 1.996 in |
| Seal Design | Bonded Design |
| Weight | 0.165 LB |
| EAN or UPC | 53893507170 |

