- 2 3/4" Shaft Diameter
- 4.331" Housing Bore
- 1/2" Width
- Dual Lip w/One Spring
- Internal
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Shaft Dia. | 2.75 in |
| Construction | 41 |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Housing Bore Dia. | 4.331 in |
| Surface Speed [Nom] | 3,000 ft/min |
| Pressure | 7 psi |
| Weight | 0.35 LB |

