- 3" Shaft Diameter
- 4.003" Housing Bore
- 3/8" Width
- Dual Lip w/One Spring
- Internal
| Construction | 41 |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Temperature Range [Min] | -30 °F |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 400 °F |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 3 in |
| Lip Material | Aflas |
| Pressure | 7 psi |
| Housing Bore Dia. | 4.003 in |
| Weight | 0.17 LB |

