- Internal , Dual Lip Without Spring, Steel Case Without Inner Case, 2" Shaft Diameter, 2.623" Housing Bore Diameter, 0.28"Wide
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Family Name | Dual Lip Shaft Seal without Spring |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Lip Style | Internal |
| Pressure | 0 psi |
| Construction | 286 |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Spring Material | None |
| Shaft Dia. | 2 in |
| Housing Bore Dia. | 2.623 in |
| Lip Type | Dual Lip w/o Spring |
| Weight | 0.065 LB |

