- Series 415 Single Cup
- 3.543" OD x 1.0300" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| Series | 415 |
| O.D. | 3.543 in |
| Enclosure | N/A |
| Radial Rating | 6245 lbf |
| Material | Steel |
| K Factor | 2.215935 |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 1.03 in |
| Origin | Cups |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Weight | 0.88 LB |
| EAN or UPC | 53893030906 |

