- 66 mm Shaft Diameter
- 88.42 mm Housing Bore
- 12.7 mm Width
- Dual Lip w/One Spring
- Internal
| Housing Bore Dia. | 88.42 mm |
| Inch/Metric | Metric |
| Lip Material | Acrylates |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -30 °F |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Pressure | 7 psi |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 300 °F |
| Shaft Dia. | 66 mm |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Construction | 41 |
| Weight | 0.267 LB |
| EAN or UPC | 53893506395 |

