- 41000 Series Single Cone
- 1 1/8" Straight Bore
- 0.9550" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Cone Type | Single Cone |
| K Factor | 0.9702937 |
| Origin | Cones |
| Series | 41000 |
| Material | Steel |
| Tolerance | Standard |
| Radial Rating | 3763.2 lbf |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bore Type | Round Bore |
| I.D. | 1 1/8 in |
| Cone Width | 0.955 in |
| Cup Width | N/A |
| Enclosure | Open |
| Weight | 0.63 LB |
| EAN or UPC | 53893283050 |

