- 41000 Series Single Cone
- 1 1/8" Straight Bore
- 0.9550" Wide
- 0.190" Maximum Shaft Fillet Radius
- Precision Grade
| Cone Type | Single Cone |
| Cone Width | 0.955 in |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Series | 41000 |
| O.D. | N/A |
| Origin | Cones |
| Material | Steel |
| Tolerance | Precision |
| I.D. | 1 1/8 in |
| Shaft Fillet Radius [Max] | 0.190 in |
| Weight | 0.633 LB |
| EAN or UPC | 53893282909 |

