- 1.787" Shaft Diameter
- 3.229" Housing Bore
- 0.335" Width
- Single Lip w/Spring
- Internal
| Lip Style | Internal |
| Temperature Range [Min] | -20 °F |
| Housing Bore Dia. | 3.229 in |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 3,000 ft/min |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Construction | 83 |
| Temperature Range [Max] | 300 °F |
| Shaft Dia. | 1.787 in |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Pressure | 3 psi |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Polyacrylate |
| Inch/Metric | Inch |
| Weight | 0.271 LB |
| EAN or UPC | 53893505831 |

