- 1 5/8" Shaft Diameter
- 2 5/8" Housing Bore
- 1/4" Width
- Single Lip w/o Spring
- Internal
| Lip Material | Nitrile |
| Pressure | 0 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | None |
| Shaft Dia. | 1.625 in |
| Construction | 4S |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 2 5/8 in |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/o Spring |
| Lip Style | Internal |
| Weight | 0.108 LB |
| EAN or UPC | 53893505787 |

