- 2 1/8" Shaft Diameter
- 2 7/8" Housing Bore
- 1/4" Width
- Single Lip w/o Spring
- Internal
| Inch/Metric | Inch |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -50 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Lip Type | Single Lip w/o Spring |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Leather |
| Construction | 4L |
| Spring Material | None |
| Housing Bore Dia. | 2 7/8 in |
| Pressure | 0 psi |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 2.125 in |
| Lip Style | Internal |
| Weight | 0.08 LB |

