- Radial Bearing
- 180 mm ID x 380 mm OD x 126 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Cage Material | Brass/Bronze |
| Ring Modification | W20 - Outer Ring w/Standard Lubrication Holes, W40I - Case Hardened Inner Ring |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | Normal |
| O.D. | 380 mm |
| I.D. | 180 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered Bore |
| Weight | 147.0 LB |
| EAN or UPC | 87796027855 |

