- 3900 Series Single Cone
- 2 5/8" Straight Bore
- 1.1830" Wide
- 0.220" Maximum Shaft Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.220 in |
| Cone Width | 1.183 in |
| Tolerance | Standard |
| Bore Type | Round Bore |
| K Factor | 1.453261 |
| Series | 3900 |
| Material | Steel |
| Family Name | Tapered Roller Bearing Single Cone |
| Origin | Cones |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Radial Rating | 7492 lbf |
| I.D. | 2 5/8 in |
| Weight | 1.61 LB |
| EAN or UPC | 53893138473 |

